Buy more than* S$200* and get FREE SHIPPING

Industrial Abrasive Pad No.400

3.00 (1)
Abrasive Material
silicon carbide, Silicon carbide
Color
reddish brown, Hazel
Dimension (mm)
150x230, 150x230
Thickness (mm)
10, 10
Grain Size
400, 400
Application
Fine finishing. Cleaning finish of non-ferrous metal like printed circuit board, etc., Fine finish Cleaning finish of non-ferrous metal like printed circuit board, etc.
Description
Than the standard 320 type particle size, can be a fine finish.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 K#400 75862482 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Blurring of scratches on metal surface
3
From Japan
On 2017-07-24 18:17:19
It is thick and lacks flexibility. It is easy to use if it is a little thinner.
This review is about item#75862482.

Related Products