Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poripairenchi

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Opening Width (mm)
19-61
Nominal Dimension (mm)
300
Weight (g)
560
TRUSCO Part Number
440-2120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CWTP-300 75147581 119.99 SGD
Shipped after 2018-06-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water meter installation work
5
From Japan
On 2018-03-16 16:13:59
Tightening work of the mechanical joint became very easy.
This review is about item#75147581.

Related Products

MCC

MCC