Buy more than* S$200* and get FREE SHIPPING

141 series changable rod type inside Micrometer IMS

Caution
※ It is necessary to base the adjustment. ※ reference gauge for the base adjustment is required separately., ※ It is necessary to base the adjustment. ※ reference gauge for the base adjustment is required separately.
Scale Interval (mm)
0.01
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Mitutoyo Part Number Micrometer Head Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Mitutoyo Part Number Micrometer Head Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50-200 141-211 13 1pc(s) 1 IMS-200WR 86899461 399.99 SGD
Shipped after 2018-05-28
50-300 141-212 13 1pc(s) 1 IMS-300WR 86899486 579.99 SGD
Shipped after 2018-05-28
200-500 141-117 25 1pc(s) 1 IMS-500 86899504 379.99 SGD
Shipped after 2018-05-28
50-200 141-205 13 1pc(s) 1 IMS-200R 86899452 279.99 SGD
Shipped after 2018-05-28
25-50 141-101 7 1pc(s) 1 IMS-50 86899495 159.99 SGD
Shipped after 2018-05-28
25-50 141-103 7 1pc(s) 1 IMS-50W 86899513 189.99 SGD
Shipped after 2018-05-28
200-1000 141-118 25 1pc(s) 1 IMS-1000 86899443 579.99 SGD
Shipped after 2018-05-28
50-300 141-206 13 1pc(s) 1 IMS-300R 86899477 379.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products