Buy more than* S$200* and get FREE SHIPPING

Pillar grip soft

5.00 (2)
Operating Temperature Range (deg C)
0-80
...see all>
Product Options
ADD TO CART
Dimensions Lf (mm) Screw Diameter M Dimensions d1 (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Lf (mm) Screw Diameter M Dimensions d1 (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 M8x1.25 20.5 24.5 10 65 34 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG65A-SOFT 75855866 12.99 SGD
Shipped after 2018-05-31
56 M10x1.5 22 28.5 12 90 51 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG90A-SOFT 75855893 13.99 SGD
Shipped after 2018-05-31
55 M10x1.5 21 26.5 10 80 45   1pc 1 PG80A-SOFT 75855875 9.99 SGD
Shipped after 2018-06-01
55 M12x1.75 21 26.5 12 80 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG80-SOFT 75855884 13.99 SGD
Shipped after 2018-05-31
58 M12x1.75 22 28.5 12 90 50   1pc 1 PG90-SOFT 75855902 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Improvement of agricultural machine
5
From Japan
On 2017-06-16 15:23:26
Since the grip of the running lever of the rice transplanter is made of aluminum and it is angular, I operated many times during the day, so my hand was in pain and I was in trouble. Even if it gets wet with a slight soft feeling when exchanged for this item, it is also good without slipping. Although the screw pitch of the installation was different, it was a nylon self-lock so it was possible to install without problems.
This review is about item#75855875.
Light truck shift knob
5
From Japan
On 2017-04-17 19:38:45
I was looking for a soft touch object for a light track shift knob. It is verry good.
This review is about item#75855875.

Related Products