Buy more than* S$200* and get FREE SHIPPING

Slit Driver

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Blade Shape Shaft Length (mm) Point Size Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Axis Penetration Type Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape Shaft Length (mm) Point Size Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Axis Penetration Type Grip Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 -5.5 204 5 774-3246 - - 30 1pc 1 7030 75191076 10.99 SGD
Shipped after 2018-01-23
- 150 -6 267 6 774-3271 - - 33 1pc 1 7030 75191094 13.99 SGD
Shipped after 2018-01-23
+ 100 +1 204 5 774-3190 There Penetration 30 1pc 1 7030 75191121 10.99 SGD
Shipped after 2018-01-23
+ 100 +2 217 6 774-3211 There Penetration 33 1pc 1 7030 75191137 13.99 SGD
Shipped after 2018-01-23
+ 75 +1 179 5 774-3203 There Penetration 30 1pc 1 7030 75191112 10.99 SGD
Shipped after 2018-01-23
- 150 -8 278 8 774-3289 - - 37 1pc 1 7030 75191103 16.99 SGD
Shipped after 2018-01-23
- 75 -5.5 179 5 774-3254 - - 30 1pc 1 7030 75191067 10.99 SGD
Shipped after 2018-01-23
- 100 -6 217 6 774-3262 - - 33 1pc 1 7030 75191085 13.99 SGD
Shipped after 2018-01-23
+ 150 +2 267 6 774-3220 There Penetration 33 1pc 1 7030 75191146 13.99 SGD
Shipped after 2018-01-23
+ 150 +3 278 8 774-3238 There Penetration 37 1pc 1 7030 75191155 15.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of multifunction machine
5
From Japan
On 2014-12-05 17:49:24
The hardness of the grip is very easy to use. I am very satisfied.
This review is about item#75191137.

Related Products