Buy more than* S$200* and get FREE SHIPPING

Micro / head exchange hammer

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Head Diameter (phi mm)
12
Handle Diameter (phi mm)
15
Weight (g)
99
Overall Length (mm)
180
Width (mm)
56
TRUSCO Part Number
774-3602
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 9017 75191715 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Modification of instrument parts
5
From Japan
On 2016-04-14 22:24:57
Even when used by non-skilled people, necessary results were obtained without inconvenience. Replacement of the head was also easy and very helpful.
This review is about item#75191715.
Pinning etc.
5
From Japan
On 2016-03-04 19:35:29
I wanted a small sized plastic hammer and I was looking for it. It is convenient to carry and easy to use.
This review is about item#75191715.

Related Products