Buy more than* S$200* and get FREE SHIPPING

Electricity dollar for long socket

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Bit Diameter (mm)
6.35
Dimension l (mm)
17
Dimensions D (mm)
23
Nominal Dimension (mm)
17
Overall Length (mm)
165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PD17LP 75206424 35.83 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products

HIT

HIT