Buy more than* S$200* and get FREE SHIPPING

Flexible Power Shaft

2.00 (1)
Caution
In case of using for a long time, surely lubricate at the metal part.
Purpose
Polishing work for wood, stone, and metal, etc.
Appropriate Rotation Speed Range (min-1)
2800 to 4000rpm
Allowable Torque (N m)
3.9
Weight (g)
1026
Overall Length (mm)
1300
Specification
Chuck acceptable range/1.5-6.5mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 500-N 75212715 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To turn the changeover valve
2
From Japan
On 2016-01-28 16:39:19
I bought it to turn the changeover valve, but it was dislocated by turning counterclockwise. Only clockwise rotation is effective. It is a situation you can not use to unscrew the screw.
This review is about item#75212715.

Related Products