Buy more than* S$200* and get FREE SHIPPING

Solar LED Lantern

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Flux (Lm)
45
Color Temperature (K)
6200-6400
Battery
Lithium-ion battery 3.2V-600mAh
Light Source
White LED (1W) 1 piece x
Weight (g)
430 (without batteries)
Dimension (mm)
phi87 x 205 (not including handle)
Specification
Solar panel capacity: 5V-75mA (during fine weather). Solar charging time: 8-10 hours (during fine weather).
Accessories
Three single battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLZ-10SL-BT 75218997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When moving to the emergency, dark place
5
From Japan
On 2015-09-09 09:04:51
Because that's the battery and solar both use long time I decided. For when you happen to power outage I bought because it standing. To be able to change the brightness Since it was not until now that contains the item to the battery, for example, electric lights I was surprised most there.
This review is about item#75218997.

Related Products