Buy more than* S$200* and get FREE SHIPPING

Die Grinder

Grinding Wheel Dimensions (mm)
Maximum diameter 49, Inter Naruto Issy outer diameter 49-Screw diameter M10
Revolution (min-1[r.p.m])
2000 to  
Power Consumption (W)
760
Current (A)
8
Weight (kg)
1.9
Accessories
Side handle, two box wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GP5V 100V 75225552 412.14 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products