Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powerful Nipper

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.8
Cutting Ability (phi mm) Piano Wire
1.2
Weight (g)
170
Overall Length (mm)
160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SN150 75245125 26.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products