Buy more than* S$200* and get FREE SHIPPING

Branch Cock Faucet

5.00 (3)
Caution
* Please be sure to close the faucet after using.
Purpose
For fully automatic washing machine
Compatible Hose Diameter (phi mm)
(For sprinkling) 12 -15
Compatible Hose Outside Diameter (phi mm)
Until (watering) 21
Weight (g)
154
Material
(Main part) ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B489 75248153 28.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Simultaneous use of washing machine watering hose reel
5
From Japan
On 2015-08-10 15:38:58
Watering hose reel I wanted, but the faucet has been occupied by the washing machine, it was a watering with water that has accumulated in the garden of Aquarius. After I bought this product, trouble is we have solved. It is also good to opening and closing of the secondary faucet knob can be easily with one.
This review is about item#75248153.
Car wash car sales office
5
From Japan
On 2015-06-05 16:28:30
This product is for you, but pretty good was looking for a very convenient local DIY in use at the same time the faucet out of the office was in trouble not can use the washing machine can not be a dual function only without washing machine and car wash one those without, was looking for in the Internet
This review is about item#75248153.
Washing machine use of the veranda
5
From Japan
On 2015-04-13 22:15:27
Very convenient What this
This review is about item#75248153.

Related Products