Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

30m Hose Reel

Purpose
For Watering
Compatibale Tap Outer Diameter (mm)
Round faucet until 14-18
Auxiliary Hose Length (m)
1.5
Hose Length (m)
30
Hose Inside-Diameter (phi mm)
12
Dimensions (Width W x Depth D x Height H) (mm)
333 x 360 x 340
Weight (g)
5925
Material
(Frame) ABS resin, (drums) polypropylene resin (PP), (hose) vinyl chloride resin (PVC)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R330TNBWP 75250962 -
Discontinued
[x]
ADD TO CART

Related Products