Buy more than* S$200* and get FREE SHIPPING

Cushion grip driver (thin shaft type)

3.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
In precision screw tightening work.
Cutting Edge
(+)00
Blade Shape
+
Shaft Length (mm)
100
Overall Length (mm)
187
Shaft Diameter (phi mm)
4
TRUSCO Part Number
371-0530
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 610+00 x100 75252371 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For general work
3
From Japan
On 2014-09-12 13:47:26
Product image, the shaft part is long, but the real thing is half short and so short Please decide the purchase after confirming the product dimension well. Products can be used with normal dryer size + tip without weakness.
This review is about item#75252371.

Related Products