Buy more than* S$200* and get FREE SHIPPING

KINZO Fire Shovel

Purpose
Cleaning groove. Mud scooping work. Collecting and management of ash and charcoal.
Tip Width (mm)
(Head) 160
Plate Thickness (mm)
(Head) 1.2
Weight (g)
480
Overall Length (mm)
570
Length (mm)
(Head) 190
Material
[Head] steel, shank [] natural wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74056 75269126 10.38 SGD
In stock
ADD TO CART

Related Products