Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Rake, Plastic Handle
[x]close
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Cultivation Tools
>
Soil Cultivation Tools
>
Transplant Trowel
>
Rake
Rake, Plastic Handle
Asaka Industrial
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Purpose
Farming operations of flower beds.
Weight (g)
120
Overall Length (mm)
255
Width (mm)
(Head) 74
Length (mm)
(Head) 96
Material
[Plus] No.2, [minus] 6
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
150738
75270465
4.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Wooden handle three rakes (with G)
Senkichi
6.99 SGD
Five Claws Rake
Senkichi Kinsho
16.99 SGD
Kimuzoshirushi forging one hand three rake with handle
Asaka Industrial
21.99 SGD
With a strong three-bear
Murakuni
14.99 SGD
A three-bear
Senkichi
8.99 SGD
Small Garden Rake
ESCO
-
A three-bear
Murakuni
7.99 SGD
Drive recorder GDR E350J
GARMIN
-
Ninja Rake
No Brand
-
Sten wooden handle three rakes
E-Value
7.99 SGD
Net Rake
No Brand
11.99 SGD
SCS-R , SCSS-R clamping screw
Nabeya Bi-tech Kaisha (NBK)
1.99
-
19.99 SGD
Ninja Rake
No Brand
7.99 SGD
(1)
Wooden handle three rakes
E-Value
5.99 SGD
In Ninja Bear
Daikichi
11.99 SGD
(1)
File with handle flat
ENGINEER.INK
25.99 SGD
Dee pot
IRIS OHYAMA
39.99 SGD
(1)
>>
Category
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Cultivation Tools
>
Soil Cultivation Tools
>
Transplant Trowel
>
Rake
Related Products
Bed
Bedding
Farming tools
Plastic handles
PLASTIC HANDLE
Rake
rake
Top