Buy more than* S$200* and get FREE SHIPPING

Balance Ace

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height H x Width W x Thickness t)(mm)
235x102x49
Body Weight (kg)
0.3
Stroke (m)
1.5
Capacity (kg)
1.0 - 2.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NTW-2R-01 75283966 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a safety cover balancer
5
From Japan
On 2017-11-18 18:26:02
It's small and easy to use. It is better if there is more load adjustment range.
This review is about item#75283966.

Related Products