Buy more than* S$200* and get FREE SHIPPING

Bullet Shaped Bobs

4.00 (1)
Maximum Rotation Speed (min-1[r. p.m])
30000
Shaft Diameter (phi mm)
2.34
Set Contents
Each one phi6, phi8 felt shell-type, phi4, phi8 cylindrical, abacus type phi17, chamois phi22, cotton buff phi22, phi22 wool buff
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 L2-106 75394532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing, polishing rock
4
From Japan
On 2014-06-24 14:11:26
It is made in China. It survives because the cheap, buff other than the felt is much Tsukaimichi look good. Wool splashing of the Gataku also and how. This thin shaft of the standard is not very kind, I think overall in good commodity because even high price. Personally, it will be saved with a little more thick the thickness of the felt there is also a set of only felt. Open bars, was stainless polished using, such as blue bars, it was firmly polish.
This review is about item#75394532.

Related Products