Buy more than* S$200* and get FREE SHIPPING

Coil Hose

Purpose
Water spray hose reel for watering, cleaning, car washing etc.
Shower Type
Jet shower wide angle diffuser Straight fog
Hose Outer Diameter (mm)
13
Hose Length (m)
7.5
Hose Inside-Diameter (phi mm)
8
Material
(Hose) soft vinyl chloride, (nozzle attachment portion) ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SCH-7.5 75753474 32.76 SGD
In stock
ADD TO CART

Related Products