Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Illuminated pushbutton switch JB series

2.00 (1)
Functional Opreration
OFF-(ON)
Operating Temperature Range (deg C)
-25-70
...see all>
Product Options
ADD TO CART
Current Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15HLMP2 75799577 4.99 SGD
Shipped after 2018-05-10
50mA 24V DC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15LRP2 75799613 7.99 SGD
Shipped after 2018-05-10
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15HLRP2 75799586 4.99 SGD
Shipped after 2018-05-10
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15HLYP2 75799595 4.99 SGD
Shipped after 2018-05-10
50mA 24V DC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15LYP2 75799622 7.99 SGD
Shipped after 2018-05-10
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15HBYP2 75799561 4.99 SGD
Shipped after 2018-05-10
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15HBRP2 75799552 4.99 SGD
Shipped after 2018-05-10
50mA 24V DC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JB-15LMP2 75799604 7.99 SGD
Shipped after 2018-05-07
-   1pc 1 JB-15HBMP2 75799543 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
display
2
From Japan
On 2018-01-04 21:23:10
The key top should be assembled (K kit), but it has been assembled. I do not know whether I did not confirm or overlook it, but if it is K, it is regrettable to print letters, handwriting, or put them in a label maker in between. Even though the colors of the LEDs are increasing, blue and white are increasing, management problems or only three colors.
This review is about item#75799543.

Related Products