Buy more than* S$200* and get FREE SHIPPING

Illuminated pushbutton switch UB series

3.50 (2)
Functional Opreration
ON-(ON)
Operating Force (N)
1.9+/-0.95
Heat Resistant
1.9+/-0.95
Operating Temperature Range (deg C)
-25-50
...see all>
Product Options
ADD TO CART
Current Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UB-15H1SKP4M 75800103 8.99 SGD
Shipped after 2018-06-06
5A 125V AC 5A 250V AC 5A 30V DC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UB-15H1KKS1Y 75800067 9.99 SGD
Shipped after 2018-06-06
5A 125V AC 5A 250V AC 5A 30V DC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UB-15H1SKP1R 75800085 9.99 SGD
Shipped after 2018-05-31
5A 125V AC 5A 250V AC 5A 30V DC *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UB-15H1SKP1Y 75800094 9.99 SGD
Shipped after 2018-06-05
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UB-15H1SKP4R 75800112 8.99 SGD
Shipped after 2018-06-05
- *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UB-15H1SKP4Y 75800121 8.99 SGD
Shipped after 2018-06-05
5A 125V AC 5A 250V AC 5A 30V DC   1pc 1 UB-15H1KKS1M 75800042 6.99 SGD
In stock
5A 125V AC 5A 250V AC 5A 30V DC   1pc 1 UB-15H1KKS1R 75800051 6.99 SGD
In stock
5A 125V AC 5A 250V AC 5A 30V DC   1pc 1 UB-15H1SKP1M 75800076 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I bought it as a design sample.
3
From Japan
On 2018-01-10 20:24:23
JB series and UB series were mixedly posted, so I bought it just in case. I put a cap without inserting a lens and it is impossible to decompose it, so I can not get it as a product, so I think that it was better to purchase a switch / lens cap with a set.
This review is about item#75800042.
Used for electrical equipment switch of car
4
From Japan
On 2016-10-07 11:43:52
I feel good shape and touch, but I was surprised to think that wiring explanation materials will be shipped without anything! At the very least I would like you to take measures such as notifying the manufacturer's HP etc.
This review is about item#75800042.

Related Products