Buy more than* S$200* and get FREE SHIPPING

Permanent Ballpoint Pen

5.00 (1)
Color (axis)
Black
Ball Tip Diameter(mm)
0.7
Ink Color
Black
Maximum Diameter (phi mm)
8.5
Material (Shaft)
Stainless
Type
Oily ballpoint pen
Weight (g)
12.6
Overall Length (mm)
130.4
Ingredients
Oil dye (ink)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-301A-BK 76114814 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am carrying on memo writing.
5
From Japan
On 2016-05-08 06:58:08
Although it is a pen in this price range, the texture is outstanding throughout and it is good for mobile, the size of the metal clip is good and the click feeling is good, the writing taste is smooth from the beginning of writing and it is optimum for the memo writing 1 mm of the core drops from handling It is regrettable that it is good to have ink. As far as I know, there are enough values ​​that have been kept making since it is old.
This review is about item#76114814.

Related Products