Buy more than* S$200* and get FREE SHIPPING

Slurry 3C 0.7N

3.50 (2)
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
12.8
Weight (g)
13.2
Overall Length (mm)
148
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 B3A11-LB 76116354 3.99 SGD
Shipped after 2018-05-28
1pc 1 B3A11-OR 76116345 3.99 SGD
Shipped after 2018-05-28
1pc 1 B3A11-P 76116336 3.99 SGD
Shipped after 2018-05-28
1pc 1 B3A11-LP 76116372 6.99 SGD
Shipped after 2018-05-31
1pc 1 B3A11-C 76116397 3.99 SGD
Shipped after 2018-05-28
1pc 1 B3A11-LG 76116363 -
Discontinued
[x]
1pc 1 B3A11-BG 76116381 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Writing
3
From Japan
On 2016-03-16 18:30:56
Colors like tortoises rather than oranges
This review is about item#76116345.
Document writing
4
From Japan
On 2015-03-23 13:44:50
It is good if there is a different kind of ink It is good if there is one same with three different kinds of ink even for the same red
This review is about item#76116336.

Related Products