Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3 Wavelength type fluorescent lamp Akamaki (Heilmik) 4 W type

Rated Average Lifespan (hours)
3000
Tube Length (mm)
134.5
Total Luminous Flux (Lm)
130
Rated Power Consumption (W)
4
Connector
G5
Pipe Diameter (phi mm)
15.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5pc) 1 FL4EX-N-A-PK 75416871 -
Discontinued
[x]
ADD TO CART