Buy more than* S$200* and get FREE SHIPPING

Compact fluorescent lamps

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
5000
Outside Tube Diameter (phi mm)
43
Mean Color Rendring Rating (Ra)
84
Rated Lamp Power (W)
32
Lamp Current (A)
0.255
Rating Life (Hours)
12000
Total Luminous Flux (Lm)
2970
Connector
GY10q-1
Weight (g)
130
Overall Length (mm)
412
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FPL32EN/HF 75877733 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp exchange
4
From Japan
On 2017-01-21 16:45:03
Whether it is an old type or less handling of small lot, cheaper one was going to be 25 sets.
This review is about item#75877733.

Related Products