Buy more than* S$200* and get FREE SHIPPING

Compact fluorescent lamps

5.00 (1)
Outside Tube Diameter (phi mm)
12.3
Mean Color Rendring Rating (Ra)
85
Rating Life (Hours)
20000
...see all>
Product Options
ADD TO CART
Color Temperature (K) Lamp Voltage (V) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Lamp Voltage (V) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 80 24 0.3 1800 GX24q-3 67 131 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FHT24EX-L/FAA 75877864 19.99 SGD
Shipped after 2018-01-26
3000 182 57 0.32 4300 GX24q-5 97 197   1pc 1 FHT57EX-L IN/FAA 75877925 -
Discontinued
[x]
3500 100 32 0.32 2400 GX24q-3 74 147   1pc 1 FHT32EX-WW/FAA 75877812 22.99 SGD
Shipped after 2018-01-26
5000 182 57 0.32 4300 GX24q-5 97 197   1pc 1 FHT57EX-N IN/FAA 75877952 31.99 SGD
Shipped after 2018-01-22
2700 135 42 0.32 3200 GX24q-4 42 168   1pc 1 FHT42EX-L/27/FAA 75877961 -
Discontinued
[x]
4000 80 24 0.3 1800 GX24q-3 67 131   1pc 1 FHT24EX-W/FAA 75877873 17.99 SGD
Shipped after 2018-01-31
3500 182 57 0.32 4300 GX24q-5 97 197   1pc 1 FHT57EX-WW IN/FAA 75877934 29.99 SGD
Shipped after 2018-01-26
3000 135 42 0.32 3200 GX24q-4 42 168   1pc 1 FHT42EX-L/FAA 75877977 26.99 SGD
Shipped after 2018-01-26
4000 182 57 0.32 4300 GX24q-5 96 202   1pc 1 FHT57EX-W/H/FAA 75877907 -
Discontinued
[x]
5000 182 57 0.32 4300 GX24q-5 96 202   1pc 1 FHT57EX-N/H/FAA 75877916 29.99 SGD
Shipped after 2018-01-26
3500 135 42 0.32 3200 GX24q-4 42 168   1pc 1 FHT42EX-WW/FAA 75877986 26.99 SGD
Shipped after 2018-01-31
5000 135 42 0.32 3200 GX24q-4 42 168   1pc 1 FHT42EX-N/FAA 75878004 25.99 SGD
Shipped after 2018-01-22
2700 100 32 0.32 2400 GX24q-3 74 147   1pc 1 FHT32EX-L/27/FAA 75877794 -
Discontinued
[x]
4000 100 32 0.32 2400 GX24q-3 74 147   1pc 1 FHT32EX-W/FAA 75877821 22.99 SGD
Shipped after 2018-01-26
5000 100 32 0.32 2400 GX24q-3 74 147   1pc 1 FHT32EX-N/FAA 75877837 20.99 SGD
Shipped after 2018-01-22
6700 100 32 0.32 2250 GX24q-3 74 147   1pc 1 FHT32EX-D/FAA 75877846 -
Discontinued
[x]
3000 100 32 0.32 2400 GX24q-3 74 147   1pc 1 FHT32EX-L/FAA 75877803 22.99 SGD
Shipped after 2018-01-31
4000 182 57 0.32 4300 GX24q-5 97 197   1pc 1 FHT57EX-W IN/FAA 75877943 -
Discontinued
[x]
4000 135 42 0.32 3200 GX24q-4 42 168   1pc 1 FHT42EX-W/FAA 75877995 26.99 SGD
Shipped after 2018-01-31
3500 182 57 0.32 4300 GX24q-5 96 202   1pc 1 FHT57EX-WW/H/FAA 75878022 -
Discontinued
[x]
5000 80 24 0.3 1800 GX24q-3 67 131   1pc 1 FHT24EX-N, FAA 75877882 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For repairing existing equipment
5
From Japan
On 2014-09-01 14:50:01
Although it has exchanged sequentially from the ones that have reached the end of life, there is no noticeable change in illuminance and color tone between those in use and those newly exchanged, which is extremely easy to use.
This review is about item#75877925.

Related Products