Buy more than* S$200* and get FREE SHIPPING

Fluorescent Lamp Starter, Glow Starter

4.25 (4)
Number of Oprerations
6000 or more times
Outside Tube Diameter (phi mm)
21, 21
Connector
P21, P21
Type
Lighting tube
Overall Length (mm)
38, 38
Type
P-type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-4P 75878722 1.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When replacing the lamp
5
From Japan
On 2017-12-14 16:12:24
Although the price is cheap, I never felt a problem with quality. I plan to purchase it in the future.
This review is about item#75878722.
To a fluorescent lamp such as an office
4
From Japan
On 2017-10-11 07:03:10
It is a reliable manufacturer's product so I like it very well and I am using it.
This review is about item#75878722.
Maintenance to keep the fluorescent light in the store
3
From Japan
On 2016-11-13 17:15:56
The price is reasonable and good, after how much durability is a problem
This review is about item#75878722.
For office fluorescent lights
5
From Japan
On 2016-05-06 12:39:01
Since it is a maker item, it can be used without problems. I would appreciate it if it is a little cheaper.
This review is about item#75878722.

Related Products