Buy more than* S$200* and get FREE SHIPPING

Incandescent light bulb mini krypton bulb

5.00 (2)
Color Temperature (K)
2800, 2800
Mean Color Rendring Rating (Ra)
100, 100
Rating Life (Hours)
2000, 2000
Connector
E17, E17
...see all>
Product Options
ADD TO CART
Weight (g) Color Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Rated Lamp Power (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Overall Length (mm) Outside Tube Diameter (phi mm) Lamp Voltage (V) Rated Lamp Power (W) Total Luminous Flux (Lm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 Transparency 67, 67 35, 35 110, 110 54, 54 800, 800 1PC 1 KR110V54W 75878862 -
Discontinued
[x]
12, 12 Transparency 67, 67 35, 35 110, 110 36, 36 490, 490 1PC 1 KR110V36W 75878887 -
Discontinued
[x]
17, 17 Transparency 81, 81 45, 45 110, 110 68, 68 1040, 1040 1PC 1 KR110V68W 75878826 -
Discontinued
[x]
12, 12 White 67, 67 35, 35 110, 110 54, 54 790, 790 1PC 1 KR110V54WW 75878871 -
Discontinued
[x]
16, 16 White 75, 75 50, 50 105, 105 45, 45 450, 450 1PC 1 KR100/110V45WR50 75878914 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Home chandelier
5
From Japan
On 2017-01-06 11:30:47
Because packaging is minimal, thank you for taking the space to stock even if you buy it.
This review is about item#75878853.
Light bulb exchange
5
From Japan
On 2016-07-12 07:56:30
Initially it seems there was no stock of required number, but it was shipped quickly as soon as arrival. Packing is also complete, there is no damage etc. Goods are ordinary goods, the price is also appropriate, I am satisfied.
This review is about item#75878835.

Related Products