Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FX soft grip M

4.00 (1)
Compatible Pipe Diameter (phi mm)
22
Overall Length L (mm)
150
Material
NBR/PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(2pc) 1 CL-374-200-2 88119875 4.99 SGD
Shipped after 2018-06-25
1bag(2pc) 1 CL-374-200-3 88119884 4.99 SGD
Shipped after 2018-06-25
1bag(2pc) 1 CL-374-200-5 88119893 4.99 SGD
Shipped after 2018-06-25
1bag(2pc) 1 CL-374-200-1 88119866 4.99 SGD
Shipped after 2018-06-25
1bag(2pc) 1 CL-374-200-8 88119902 6.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attached to CO 2 cartridge
4
From Japan
On 2017-03-14 18:05:35
I bought it for mounting a cartridge of CO2 inflator used for bicycle puncture repair. When filling the tube with gas, the temperature of the cartridge drops sharply due to the heat of vaporization and the finger may stick to the cylinder, so prevent it and prevent noise and prevent noise from being generated inside the tool bottle. Since the cylinder has a diameter of 22 mm, this product exactly matches and one cylinder needs about 60 mm, so you can make 4 bottles. If you cut the grip into a cylinder, it will be better to cut long in advance because the diameter expands and its length shortens by about 5 mm due to its action.
This review is about item#88119884.

Related Products