Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bluetooth4.0 USB Adapter

Communication Distance (m)
(There is a case to be shortened due to ※ use environment) recommended maximum 5: Class 2 connection 10 and the maximum (theoretical value) Class 2 equipment
Frequency Diffusion
FHSS
Carrier Frequency (GHz)
2.400 to 2.4835
Profile
HID/A2DP/AVRCP/SPP/DUN/HF/HS/HCRP/FTP/OPP/BPP/BIP/PAN/VDP/Synchronisation/Sync ML/HOGP(Bluetooth Low Energy based HID)/Proximity Profile
Bluetooth
Bluetooth 4.0 Dual mode (LE and corresponding EDR) Class 2
Body Dimensions (Width x Depth x Height) (mm)
19.5x16x4.68
Compatible Models
Equipment of Bluetooth4.0/LE and corresponding equipment of up to 1.2 to 3.0 Bluetooth
Input Voltage (V)
5
Connector Shape
USB Standard type A
OS Support
(USB adapter) Windows xP (32bit) Professional / HomeWindows Vista (32/64bit) editions Windows 7 (32/64bit) each edition
Weight (g)
2
Color
Black
Target PC
PC with Windows to support the work, with a standard USB2.0 port
Specification
Audio characteristics: SBC, apt-x
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LBT-UAN04C2BK 75919733 -
Discontinued
[x]
ADD TO CART

Related Products