Buy more than* S$200* and get FREE SHIPPING

Bluetooth Standard Keyboard

Caution
iPhone3G, the first and the second generation iPod touch are not supported. If there is a difference between using mode and supporting mode, mark and input may be different.
Period of Service
About 8 months to manufacturer test guideline value of (assuming) when using alkaline batteries
Battery Available Period
(C) stainless steel, (handle) R-ABS, (ring) elastomer
Radio Frequency (GHz)
2.4
Key Pitch (mm)
17.4
Radio Range (m)
(11n operation) WPA2-PSK (AES / TKIP) WPA-PSK (AES / TKIP) WEP (64/128bit)
Key Strokes (mm)
1.7
Key Method
Pantograph
Warranty Period
6 months
Body Dimensions (Width x Depth x Height) (mm)
237x127x21
Keyboard Layout
74 (Japanese array)
Communication Method
GFSK system
Compatible Models
Android terminal iPhone3G of equipment WindowsPC iPad / iPhone / iPod touch Macintosh PlayStation3 part of the following corresponding to the (R) HID profile Bluetooth, it does not correspond to the first and second generation iPod touch
Connection Method
Bluetooth (R) wireless
OS Support
(SP3), iOS4.0 or later (SP2), XP, Windows 8,7 (including SP1), Vista Mac OSX (10.6 to 10.6.8,10.7 to 10.7.4,10.8 to 10.8.2), PlayStation3 (Soviet system shift hardware version 4.25)
Body Weight (g)
(I except the battery) about 169
Compatible Standard
Bluetooth 3.0 Class2 / profile HID (Human Interface Device)
Power
One either keyboard body / AA alkaline batteries, AA manganese batteries, the Ni-MH rechargeable battery
Type
Pantograph
Weight (g)
(I excluding batteries) 169
Color
White
Compatible Models
Android terminal ※ iPhone3G of equipment WindowsPC iPad / iPhone / iPod touch Macintosh PlayStation3 part of the following corresponding to the (R) HID profile Bluetooth, it does not correspond to the first second-generation iPod touch
Accessories
User's Manual x1, 3 alkaline batteries x1 operation check for single
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-FBP052WH 75925683 41.61 SGD
In stock
ADD TO CART

Related Products