Buy more than* S$200* and get FREE SHIPPING

Optical Scroll Mice

Caution
MacOSX (10.3 or later) can be used scrolling only for the standard installed applications such as Safari, Mail, TextEdit, Finder, available to scroll with OS standard driver. And the operation of the wheel button depressed is not supported. Some may be no
Reading Method
Optical sensor system
Interface
It can also be used in USBHID specification version 1.1 compliant ※ USB2.0 interface.
Resolution Capability
800count/inch
Connector Shape
USB connector (A type)
OS Support
Windows7 · Vista · XP · 2000 · Me · 98SE · 98 · MacOSX (10.2 or later)
Cable Length (m)
1.6
Weight (g)
77
Color
Pink
Dimension (mm)
W57 x D98 x H40
Compatible Models
Windows-based (DOS / V) personal computer, the model with a USB port (A type connector) in AppleMac series ※ standard.
Specification
(Button) 2 buttons, wheel (scroll) button
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MA-116HP 76035854 13.54 SGD
In stock
ADD TO CART

Related Products