Buy more than* S$200* and get FREE SHIPPING

USB2.0 Manual Switch

Caution
Set the total distance 5m or less from PC to USB equipment including a between switch. Though available to use all of USB equipments, surely stop using the device with "remove hardware" when you use USB hard disk and USB connecting DVD-R drive, etc. In c
Operating Temperature Range (degree)
0-40
Storage Temperature (degree c)
0-60 (without condensation)
Connector
USB A connector female x 1 (peripheral side) 
Body Dimensions (Width x Depth x Height) (mm)
60.6 x 60.6 x 22
Interface
USB Specification Ver.2.0 compliant (USB specification Ver.1.1 upward compatible)
Weight (g)
51
Compatible Models
Windows-based (DOS / V) PC, Apple Mac Series 
Accessories
USB2.0 compatible USB connection cable (1.8m) x 1 this, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-US22 76060101 -
Discontinued
[x]
ADD TO CART

Related Products