Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Standard Pressure Gauge B type Φ100

Dimensions c(mm)
16
Dimensions b (mm)
42
Dimensions e (mm)
18
Connection Thread
3/8G(PF)
Dimensions D (mm)
82
Outer Diameter (phi mm)
100
Dimensions A (mm)
103
...see all>
Product Options
ADD TO CART
Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Minimum Scale (MPa) Operating Pressure Range (MPa) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0.01 0-0.6 1pc(s) 1 75884392 -
Discontinued
[x]
0.001 0-0.05 1pc(s) 1 75884401 -
Discontinued
[x]
ADD TO CART

Related Products