Buy more than* S$200* and get FREE SHIPPING

Standard specification bottle round type wide mout (light-shielding)

5.00 (2)
Caution
※ After high temperature filling (60 ℃ or more), please close it after cooling enough.
Inside plug
With
Operating Temperature Range (deg C)
0-70
Material
(Main body) High density polyethylene (HDPE), (Cap) PP, (Medium stopper) Linear low density polyethylene (LLDPE)
...see all>
Product Options
ADD TO CART
Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Scale Overall Height (mm) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Scale Overall Height (mm) 1 Scale (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 phi85.0xphi145.5x292.5 10-3206-55 With 298.5 100 1pc 1 1032-06 75996322 13.20 SGD
In stock
250 phi29.5xphi63.5x120.0 10-3202-55 None 124.0 - 1pc 1 1032-02 75996286 1.49 SGD
In stock
5000 phi85.0xphi169.5x313.0 10-3207-55 None 319.0 - 1pc 1 1032-07 75996331 19.66 SGD
In stock
100 phi35.5xphi47.5x89.0 10-3201-55 None 92.0 - 1pc 1 1032-01 75996277 1.12 SGD
In stock
2000 phi85.0xphi125.0x244.0 10-3205-55 With 251.0 200 1pc 1 1032-05 75996313 8.60 SGD
In stock
1000 phi41.5xphi98.0x192.5 10-3224-55 None 196.5 - 1pc 1 1032-24 75996304 4.03 SGD
In stock
500 phi41.5xphi80.0x153.5 10-3223-55 None 157.5 - 1pc 1 1032-23 75996295 2.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Distribution storage of ethanol
5
From Japan
On 2016-12-23 14:12:49
I am glad that there is memory showing the capacity on the surface of the container.
This review is about item#75996286.
Disinfection of medical equipment with hypochlorous acid
5
From Japan
On 2015-10-10 22:09:13
It enters 2000 cc, it is very easy to use because it is a wide mouth. It is used for disinfection of heat-sensitive medical equipment with hypochlorous acid. Use it because it is not disinfecting effect unless it is a light shielding bottle with lid. Shipping is also satisfied quickly.
This review is about item#75996313.

Related Products