Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2.5-Inch Portable HDD

Capacity (TB)
1
RoHS Directive
Correspondence
Number of Revolutions
Non-fixed
Interface
USB3.0/2.0
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
75.5x118.5x13.5
Compatible Models
Case 480, of USB1.1:: 12 case 5000, of USB2.0: the case of USB3.0
Input Voltage (V)
5V (USB bus power)
Connector Shape
USB3.0Micro-Bx1
OS Support
Windows8,7,Vista,XP/MacOSX10.8,10.7,10.6,10.5
Compatible Standard
VCCIClassB
Weight (g)
178
Specification
Number of drives: 1, default format: LaCieSetupAssistant (wizard format), PC power interlock: available, access LED: available, attached utility: LaCieBackupAssistant (Win/Mac), LaCiePrivate: Public (Win/Mac), LaCieDesktopManager (Win/Mac) Electrical Appl
Accessories
Guidance USB3.0 cable, data recovery services (management ID Seal)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCH-RKR010U3 76080803 -
Discontinued
[x]
ADD TO CART

Related Products