Buy more than* S$200* and get FREE SHIPPING

Welding gloves 122D

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (cm)
35
Thickness (mm)
1.4+/-0.5%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pair 1 122D 76092387 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Welding operation
2
From Japan
On 2017-09-27 15:49:18
It is a skin that looks good but it is a disadvantage that it is easy to break.
This review is about item#76092387.
Burn prevention
5
From Japan
On 2017-03-13 22:34:37
With a short leather hand, the wrist is burned from the fingertips by semi-automatic welding sputtering every day. I do not have any problem with glove hand + 350A ~ 500A class.
This review is about item#76092387.
welding
4
From Japan
On 2017-01-27 19:28:36
It is very soft and easy to use. It may be perfect if it is five centimeters more.
This review is about item#76092387.

Related Products