Buy more than* S$200* and get FREE SHIPPING

Horizontal Shelf Bracket

Purpose
Wooden shelving dedicated bracket
Finishing
Chrome
Type
Received right
Dimension (mm)
357
Thickness (mm)
2.6
Material
Steel special steel
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 A-32 76100236 -
Discontinued
[x]
ADD TO CART

Related Products