Buy more than* S$200* and get FREE SHIPPING

Puropasu 2

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.4x14.2x139.7
Weight (g)
7.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PUS101TN.12 87101567 1.99 SGD
In stock
1pc 1 PUS101TN.13 87101576 1.99 SGD
In stock
1pc 1 PUS101TN.21 87101603 1.99 SGD
In stock
1pc 1 PUS101TN.33 87101612 1.99 SGD
In stock
1pc 1 PUS101TN.11 87101551 1.99 SGD
In stock
1pc 1 PUS101TN.4 87101621 1.99 SGD
In stock
1pc 1 PUS101TN.48 87101637 1.99 SGD
In stock
1pc 1 PUS101TN.6 87101646 1.99 SGD
In stock
1pc 1 PUS101TN.15 87101585 1.99 SGD
In stock
1pc 1 PUS101TN.2 87101594 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Office work, drawing color painting
5
From Japan
On 2018-01-15 14:38:52
Because the thinner is soft like a felt, the written line becomes slightly thicker so it is easy to see
This review is about item#87101551.
Office work
5
From Japan
On 2017-10-10 16:43:50
I wanted a variety of highlighter pens and bought it. I am happy to write it.
This review is about item#87101551.
Clerical work
5
From Japan
On 2017-08-12 14:19:28
I think that COSPA is good. I would like to purchase it in the future.
This review is about item#87101567.
Used for documents in company
5
From Japan
On 2017-04-05 21:26:56
Although I was looking for brown markers without having a place to sell easily, I found it in Monotaro and ordered it.
This review is about item#87101603.

Related Products