Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Bar

4.50 (2)
Adsorption Ability (N)
12
Overall Width (mm)
15
Thickness (mm)
7
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 200 1pc(s) 1 MGB-200YL 86930873 -
Discontinued
[x]
41 200 1pc(s) 1 MGB-200RD 86930855 -
Discontinued
[x]
52 250 1pc(s) 1 MGB-250YL 86930907 -
Discontinued
[x]
52 250 1pc(s) 1 MGB-250RD 86930882 -
Discontinued
[x]
52 250 1pc(s) 1 MGB-250BL 86930891 -
Discontinued
[x]
41 200 1pc(s) 1 MGB-200BL 86930864 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Note notes
4
From Japan
On 2017-09-08 14:23:31
I could use it without problems, but I thought if it would be nice if the magnetic force was stronger a little more.
This review is about item#86930882.
I am holding a table
5
From Japan
On 2017-06-29 14:31:22
I use it in the place where strong wind is blowing but work is also getting back without being skipped. I am satisfied with the strength well ☆
This review is about item#86930864.

Related Products