Buy more than* S$200* and get FREE SHIPPING

Clear Adhesive Tape

Environmental Information
"Mark Green (core) I use recycled paper in the winding core. The non-use the plastic material to the winding core (separate disposal required) The exclusion from the adhesive organic solvent to evaporate to reduce pollutant / air GPN net eco-products "
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.046
Core Diameter (mm)
76
Tape Length (m)
35
Tape Width (mm)
15
Material
[Substrate] special polypropylene film
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(15mmx35m) 1 BH-15 76123302 -
Discontinued
[x]
ADD TO CART

Related Products