Buy more than* S$200* and get FREE SHIPPING

Built-in oxygen regulator flashback arrestor (Kansai type)

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Flow rate (m3/h)
25
Low Gauge Pressure (MPa)
2.5
High Gauge Pressure (MPa)
25
Weight (kg)
1.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SG-3 (Kansai formula) 88966832 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When oxygen cylinder is used
5
From Japan
On 2017-10-13 14:52:01
I was saved because I could buy it cheaper than I always bought.
This review is about item#88966832.
Welding operation
5
From Japan
On 2017-05-24 20:17:32
There is no particular problem. I can use it without stress. Again Japanese-made has a sense of security.
This review is about item#88966832.

Related Products