Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electric Wire (mm2) Weight (g) Color Overall Length (mm) Specification Purpose Main Part Shape Clasp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire (mm2) Weight (g) Color Overall Length (mm) Specification Purpose Main Part Shape Clasp Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22-38 280 - 220 - - - - 1bag(2set) 1 ST-38 solder 88967137 43.99 SGD
In stock
38-60 500 - 295 - - - - 1bag(2set) 1 ST-60 screw 88967146 45.99 SGD
In stock
22 - 38 275 (Rubber cover) blue 220 Screw in Type Cabtyre cable joints for Arc welding phi 20 3 grooves 3 groove phi20mm 1Bag(2Set) 1 ST-38 09384943 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Extended connection of welding cable
5
From Japan
On 2017-03-26 18:56:46
It was strong and good for routing with a solid structure.
This review is about item#9384943.
When disconnected where connection is required
5
From Japan
On 2017-02-11 09:48:23
I think that it is a good product. It is perfect for parts where intermittent disconnection and connection is necessary.
This review is about item#9384943.
Welding operation
5
From Japan
On 2016-11-17 00:07:58
In order to use the digital inverter type welding machine as a portable type, it was necessary to transport a heavy and long cable separately from the main body. It can be used without problems for this purpose.
This review is about item#9384943.
Maintenance of welding machine
5
From Japan
On 2016-07-01 08:50:54
If you order in the morning when you need it the next day, this is satisfactory.
This review is about item#09384943.
welding
5
From Japan
On 2016-05-20 11:00:12
It is cheap and good
This review is about item#09384943.
Welding operation
5
From Japan
On 2016-03-29 20:55:58
Working with one touch is very convenient
This review is about item#09384943.
Cable extension during welding operation
5
From Japan
On 2015-10-28 17:32:52
Low price, instant delivery, use feeling are very satisfied.
This review is about item#09384943.
To weld cable extension.
3
From Japan
On 2015-08-20 16:23:24
There is no problem so far.
This review is about item#09384943.
I use it for welding work
5
From Japan
On 2014-11-17 21:27:34
I used to screw in earlier, so I was concerned about cable easy to wear, but I think that it is a good point to be able to quickly connect and disconnect this product because it can be joined at 1/4 turn so that it can be removed more quickly
This review is about item#09384943.
Welder wiring joint Joint temporary wiring No joint
3
From Japan
On 2014-05-14 13:40:21
Rubber quality is poor Cracked from wiring side Even without using it will crack when time comes up
This review is about item#09384943.

Related Products