Buy more than* S$200* and get FREE SHIPPING

Trixian beauty stretch series (Kalase stripe) Tight skirt SA130S

5.00 (1)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note.
Color Number
1
Length (cm)
56
Hip (cm)
107
Waist (cm)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 SA130S 77653843 97.28 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it as a uniform of clerical staff.
5
From Japan
On 2013-12-02 15:18:42
More than anything, employees themselves are very fond of fabrics and luster and comfort and are designated as future additions I am trying to say.
This review is about item#77653825.