Buy more than* S$200* and get FREE SHIPPING

Metal shelf SEM type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shelf Row (number)
3
Dimensions (Width W x Depth D x Height H) (mm)
550x350x830
Frontage W x Depth D x Height H (mm)
550x350x830
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SEM-5508 03946048 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office kitchen
5
From Japan
On 2017-02-20 14:35:02
The size is perfect, it is easy to use. Easy to assemble
This review is about item#3946048.

Related Products