Buy more than* S$200* and get FREE SHIPPING

Aluminum Glass Cloth Tape

4.00 (1)
Purpose
For joint seal of insulating material.
2015 Trusco Published Pages
3 0751
2014 TRUSCO Published Page
3-1375
Tensile Strength (N/10mm)
240
Adhesive Power (N/10mm)
12.4
Adhesive
Acrylic
Tape Thickness (mm)
0.18
Tape Length (m)
10
Base Material
Aluminum foil + glass cloth
Tape Width (mm)
50
Operating Temperature Range (deg C)
0 - 80
Weight (g)
210
Color
Silver
TRUSCO Part Number
436-2241
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 AG-205-5010 86222017 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To various places.
4
From Japan
On 2016-01-06 21:09:48
Itoiri aluminum tape is in the hardware store, it is high. Adhesion strong, when I was Binite gloves, was torn by the adhesive force. Although it is made in Japan Binite gloves. Basic is better to work with bare hands, is a good not weaken even adhesive force. That's the room, use the duct exhaust fan of the joint. In the outdoors, hold the gap of polycarbonate wave plate, you have or use so that rain water does not enter. So durable, is recommended.
This review is about item#86222017.

Related Products