Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Flexible nozzle holder

Purpose
Use cutting oil or air pressure supply to the machine tool. In addition, in the electric discharge machining, it can also be used to be removed by machining liquid injection the gap between the chip and fines.
Flexible Cable Length (mm)
400
Inlet Diameter (mm)
phi9
Magnet Dimensions (mm)
phi70x31
Adsorption Force
245N(25kgf)
Weight (kg)
0.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 NHM1 86226007 219.99 SGD
Shipped after 2018-06-05
ADD TO CART

Related Products