Buy more than* S$200* and get FREE SHIPPING

Screw-in type stainless steel caster 50 diameter urethane car

Wheel Diameter D (phi mm)
50
Turning Radius R (mm)
53
Allowable Load (daN)
60
Eccentricity E (mm)
27
Attachment Height H (mm)
74
Wheel Width (mm)
25
...see all>
Product Options
ADD TO CART
Screw T Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw T Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 40 1pc 1 SUS-ST-50UR M16 x40 86320665 27.99 SGD
Shipped after 2018-05-31
M12 35 1pc 1 SUS-ST-50UR M12 x35 86320656 24.99 SGD
In stock
ADD TO CART

Related Products