Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless steel round hood with draining rattle

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Diameter (mm)
100
Aperture Area (cm2)
21.02
Dimensions C (mm)
111
Dimensions B (mm)
97
Dimensions E (mm)
46
Dimensions D (mm)
77
Dimensions A (mm)
156
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UK-GEN100S-HL 86956667 17.99 SGD
In stock
ADD TO CART