Buy more than* S$200* and get FREE SHIPPING

Saury block (Ofu type)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions N (mm)
5
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimensions L (mm) Dimensions I (mm) Weight (kg) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension K(mm) Working Load (t) Dimension G(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimensions L (mm) Dimensions I (mm) Weight (kg) Dimensions M (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension K(mm) Working Load (t) Dimension G(mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 32 12 1.2 46 116 80 65 12 33 196 75 0.5 23 47 1pc 1 MB75 88490534 44.99 SGD
Shipped after 2018-05-28
17 38 15 2.2 53 149 96 85 14 38 245 100 1 27 57 1pc 1 MB100 88490543 62.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will build a steel frame work in my garden.
5
From Japan
On 2016-03-30 08:20:53
As a result of seeing the neighborhood home center, it turned out that only the pulleys of more delicate structure can be purchased in the same price range. Things purchased from the monotaro this time are also solid, making shopping with high cost performance very satisfied.
This review is about item#88490534.

Related Products